Beli Ampere Meter Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Ampere Meter AC DigitalDeskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- Fort Ampere Meter VIA CT/5A AC Analogatribut:
- Class: 1.5
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- DV Ampere Meter LampDeskripsi:Indicator Lamp. Anti Shatter.atribut:
- Accuracy Class : 1
- Install Size (mm): ɸ22
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Fort Ampere Meter Direct AC Analogatribut:
- Class: 2.5
- TOTAL Digital AC Clamp Meter (Tang Ampere)Deskripsi:600 Counts, Data Hold. Color box packaging, anti-wet storage bag available.
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- Autonics Digital Panel Meters Multipanel MT4Y SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
- Fort Lampu Indikator Panel LED Seri AD116 Volt + Ampereatribut:
- Diameter (mm): 22
- Voltage (V): AC 24-550
- Ampere (A): 1-100
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
- DV 3P Digital MultimeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Display: LED Display 3 Line
- Size (mm): 96x96
- Input: 3P3W/4W, 2P2W, 1P2W
- Measurement: Ampere, Volt, Hz, Run-Hour
- DV 3P Digital Multimeter + HarmonicDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Display: LCD Display 4 Line
- Size (mm): 96x96
- Input: 3P3W/4W, 2P3W, 1P2W
- Measurement: Ampere, Volt, Hz, kW, kVA, kVAR, kWH, kWAh, Cosϴ
- Fort Volt Meter AC Analogatribut:
- Class: 1.5
Daftar Harga Ampere Meter Panel Terbaru January 2026
| Fort Ampere Meter AC Digital | Rp179.900 |
| Fort Ampere Meter AC/DC Analog | Rp38.900 |
| Fort Ampere Meter VIA CT/5A AC Analog | Rp60.900 |
| DV 1 Phase Digital Meter | Rp269.900 |
| DV Ampere Meter Lamp | Rp64.900 |
| CIC Ampere Meter | Rp98.900 |
| FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere) | Rp20.999.900 |
| KRISBOW Tang Ampere | Rp849.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| Fort Ampere Meter DC Digital | Rp279.900 |
Data diperbarui pada 18/01/2026 (Harga belum termasuk PPN)
























































































































































/k2P103645722-1.jpg)

/kbP103737731-3.jpg)


/frP103468567-1.jpg)